Multi-Gas Detector, 12 hr. Battery Life, Orange (Discontinued)
- Mfr # VP4-K1BY1101111
- Zoro # G2546028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VP4-K1BY1101111
Zoro #
G2546028
UPC #
-
Country of Origin
United States
Details
Standards
UL Class I, Div. 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Features
Panic Alarm, Alarm Action Messages, Time and Temperature, iAssign Technology, Wireless
Battery Life
12 hr.
Includes
Charger
Alarm Setting
Adjustable
Alarm Type
Audible, Visual, Vibrating
Sensor Range
LEL 0 to 100%, CO 0 to 2000 ppm, HCN 0 to 30 ppm, O2 0 to 30% vol.
Resolution
O2 (0.1% vol. Increments), LEL (1% LEL Increments), CO (1 ppm Increments), HCN (0.1 ppm Increments)
Item
Multi-Gas Detector
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Housing Color
Orange
Description
Multi-Gas Detector, Housing Color Orange, Alarm Setting Adjustable, Battery Life 12 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.