Zoro Homepage

Multi Gas Replacement Sensor, VOC

  • Mfr # 17155304-R

  • Zoro # G306878973


product price: $1,661.99
/ea
Free Shipping & Returns

Key Features

Detects
VOC
Sensor Range
0 - 2000 ppm
Resolution
0.1 ppm
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4 Series, Ventis Pro5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17155304-R
Zoro #
G306878973
UPC #
-
Country of Origin
United States

Details

Item
Multi Gas Replacement Sensor
Detects
VOC
Sensor Range
0 - 2000 ppm
Resolution
0.1 ppm
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4 Series, Ventis Pro5
Chemical Formula
PID
Operating Temperature - Maximum
122 Degrees F
Gas Detected
VOC
Operating Temperature - Minimum
-40 Degrees F
Measurement Range
0 to 2,000 ppm
Compatible Detector Model/Series
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series

Description

Multi Gas Replacement Sensor, Gas Detected VOC, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series, Resolution 0.1 ppm, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula PID

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.