Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multigas Replacement Sensor, Hydro Carbon

  • Mfr # 17155304-T

  • Zoro # G506878773


product price: $1,322.99
/ea
Free Shipping & Returns

Key Features

Detects
Hydro Carbon
Sensor Range
0 - 100% LEL
Resolution
1% vol
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4Series, Ventis Pro5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17155304-T
Zoro #
G506878773
UPC #
-
Country of Origin
United States

Details

Item
Multi Gas Replacement Sensor
Detects
Hydro Carbon
Sensor Range
0 - 100% LEL
Resolution
1% vol
Temp. Range
-40 Degrees C to 50 Degrees C, -40 Degrees F to 122 Degrees F
For Use With
4Series, Ventis Pro5
Chemical Formula
LEL
Operating Temperature - Minimum
-40 Degrees F
Compatible Detector Model/Series
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
Measurement Range
0 to 100% LEL
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Hydro Carbon

Description

Multi Gas Replacement Sensor, Gas Detected Hydro Carbon, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series, Resolution 1 Percent vol, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula LEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.