MX6 iBrid Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 36 hr Battery Life

  • Mfr # MX6KIT-K123R211

  • Zoro # G7330069


product price:  $8,370.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX6KIT-K123R211
Zoro #
G7330069
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/8 in
Width
3 in
Overall Height
5.38 in
Overall Depth
1.75 in
Overall Width
3 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
AEx ia d IIC T4, CSA: Class I, Groups A,B,C,D T4, MSHA: CFR30, Part 18 &amp, Category: II 2G/I M1 (I M2 w/IR Sensor), UL: Class I, Groups A,B,C,D T4, IECEX/ATEX: Intrinsic Safety: EEx ia d I/IIC, IP65 (IP64 pump version), Equipment Group &amp
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%, VOC 0 to 2000 ppm
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Temp. Range
-4 to +131 Degree F
PID Ionization Energy Level
10 eV
Includes
Belt Clip, Calibration Gas, Case, Dust Filter/Water Stop, Maintenance Tool, Regulator, Sampling Pump, Strap, Training CD
Housing Color
Black
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, VOC 0.1 ppm
Features
Resistant to Radio Frequency Interference
Replaceable Battery
Yes
Temperature Code
T4
Alarm Setting Adjustment
Adjustable Alarm Setting
Number of Gases Detected
5
Display Type
Digital
Sensor Type
LEL, O2, CO, H2S, PID
Measurement Range
Carbon Monoxide (0 to 1,500 ppm)
Battery Chemistry
Lithium Ion
Alert Type
Light, Sound, Vibration
Includes Probe
No
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
131 Degrees F

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC, Communication Protocol Not Applicable, Series MX6 iBrid, Sensor Type LEL, O2, CO, H2S, PID, Temperature Code T4, Alarm Setting Adjustable, Battery Life 36 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products