MX6 iBrid Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 10.5 hr Battery Life

  • Mfr # MX6-K1030301

  • Zoro # G6493295


product price:  $3,789.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Battery Life
10.5 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K1030301
Zoro #
G6493295
UPC #
-
Country of Origin
United States

Dimensions

Height
5 3/8 in
Width
3 in
Battery Size
AA
Overall Height
5.3 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
3.5 in
Overall Depth
1.9 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Battery Life
10.5 hr
Operating Temp. Range
-20 Degrees to 55 Degrees C (-4 Degrees to 131 Degrees F)
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Sensor Range
CO 0 to 1500 ppm, LEL 0 to 100%, O2 0 to 30%
IP Rating
IP64
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S
Includes
Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap
Resolution
Carbon Monoxide 1% vol, Oxygen 0.1% vol
Features
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)
Housing Color
Black
Power Source
Battery
Battery Chemistry
Alkaline
Number of Sensors
2
Operating Humidity - Minimum
15 %
Rechargeable Battery
Yes
Replaceable Battery
Yes
Includes Probe
No
Number of Gases Detected
2
Display Type
Digital
Housing Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Hazardous Location Specification
Class I Divisions 1
Operating Temperature - Maximum
131 Degrees F
Measurement Range
Carbon Monoxide (0 to 1500 ppm), Oxygen (0 to 30% vol)
Alarm Volume Level
95 dB
Accuracy
+/-0.5^5% (At Temperature of Calibration), +/-0.8^5% (Over Full Measurement Temperature), +/-15% (Over Full Measurement Temperature), +/-5% (0.0 to 200.0 ppm) +/-15% (200.1 to 500.0 ppm) (At Temperature of Calibration), +/-5% (At Temperature of Calibration)
Operating Humidity - Maximum
95 %
Includes Charger
Yes
Data Logger
Yes
Includes Mounting Hardware
Yes
Alert Type
Light, Sound, Vibration
Sensor Type
Infrared, Photo Ionization

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, LEL, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Battery Size AA, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products