MX6 iBrid Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 36 hr Battery Life

  • Mfr # MX6-K000R211

  • Zoro # G6291495


product price:  $4,949.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
LEL, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX6-K000R211
Zoro #
G6291495
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3.1 in
Overall Height
7.6 in
Overall Depth
2.2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Multi-Gas Detector
Gas Detected
LEL, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Sensor Range
LEL 0 to 100%, PID 0 to 2000 ppm
IP Rating
IP64
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S
Features
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)
Housing Color
Black
Power Source
Battery
Includes
Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap
PID Ionization Energy Level
10.6 eV
Data Logger
Yes
Hazardous Location Specification
Class I Divisions 1
Sensor Type
Infrared, Photo Ionization
Number of Gases Detected
1
Number of Sensors
2
Alarm Setting Adjustment
Adjustable Alarm Setting
Alarm Volume Level
95 dB
Measurement Range
VOC (0 to 2000 ppm)
Operating Humidity - Minimum
15 %
Includes Probe
No
Battery Chemistry
Lithium Ion
Includes Mounting Hardware
Yes
Housing Material
Stainless Steel
Operating Temperature - Maximum
131 Degrees F
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-4 Degrees F
Temperature Code
T4
Replaceable Battery
Yes
Includes Charger
Yes
Alert Type
Light, Sound, Vibration
Rechargeable Battery
No
Display Type
Digital

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected LEL, VOC, Communication Protocol Not Applicable, Series MX6 iBrid, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB, Battery Life 36 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.