MX6 iBrid Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 36 hr Battery Life

  • Mfr # MX6-K1235201-CPO

  • Zoro # G4038021


product price:  $2,519.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX6-K1235201-CPO
Zoro #
G4038021
UPC #
-
Country of Origin
United States

Dimensions

Width
3 3/64 in
Height
5 19/64 in
Overall Height
5.3 in
Manufacturer Warranty Length
Limited Lifetime
Overall Depth
1.9 in
Overall Width
3.5 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
36 hr
Operating Temp. Range
4 Degrees to 122 Degrees F
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Sensor Range
(CH4): 0-5% of v/v, 0-100% LEL, Carbon Monoxide 0-1500 ppm, Hydrogen Sulfide 0-500 ppm, Oxygen 0-30% v/v, Sulfur Dioxide 0-150 ppm
IP Rating
IP64
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S
Includes
Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap
Housing Color
Black
Features
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)
Resolution
Carbon Monoxide 1% vol, Hydrogen Sulfide 0.1% vol, Oxygen 0.1% vol, Sulfur Dioxide 0.1%
Power Source
Battery
Includes Charger
Yes
Replaceable Battery
Yes
Operating Humidity - Maximum
95 %
Alert Type
Light, Sound, Vibration
Rechargeable Battery
No
Hazardous Location Specification
Class I Divisions 1
Data Logger
Yes
Includes Probe
No
Accuracy
+/-0.5^5% (At Temperature of Calibration), +/-0.8^5% (Over Full Measurement Temperature), +/-10% (At Temperature of Calibration), +/-15% (Over Full Measurement Temperature), +/-5% (0.0 to 200.0 ppm) +/-15% (200.1 to 500.0 ppm) (At Temperature of Calibration)
Operating Temperature - Maximum
131 Degrees F
Measurement Range
Carbon Monoxide (0 to 1500 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% vol), Sulphur Dioxide (0 to 150 ppm)
Housing Material
Stainless Steel
Sensor Type
Infrared, Photo Ionization
Includes Mounting Hardware
Yes
Number of Sensors
2
Alarm Setting Adjustment
Adjustable Alarm Setting
Operating Temperature - Minimum
-4 Degrees F
Alarm Volume Level
95 dB
Display Type
Digital
Number of Gases Detected
4
Operating Humidity - Minimum
15 %
Battery Chemistry
Lithium Ion
Temperature Code
T4

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series MX6 iBrid, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.