MX6 iBrid Multi-Gas Detector, IP64, Audible, Vibrating, Visual, LCD, 36 hr Battery Life

  • Mfr # MX6-K603Q211

  • Zoro # G6488081


product price:  $6,271.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Ammonia, Carbon Dioxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20% Danger, 50 ppm Danger, Ammonia 25 ppm, Carbon Dioxide (High 3%, Low 2%), LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F (-20 Degrees to 55 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX6-K603Q211
Zoro #
G6488081
UPC #
-
Country of Origin
United States

Dimensions

Height
7 5/8 in
Width
3 1/16 in
Overall Width
3.1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
7.6 in
Overall Depth
2.2 in

Details

Item
Multi-Gas Detector
Gas Detected
Ammonia, Carbon Dioxide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20% Danger, 50 ppm Danger, Ammonia 25 ppm, Carbon Dioxide (High 3%, Low 2%), LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
36 hr
Operating Temp. Range
-4 Degrees to 131 Degrees F (-20 Degrees to 55 Degrees C)
Standards
ANZEx: Ex ia s Zone 0 I, Ex ia s Zone 0 IIC T4, ATEX: Ex ia I, ATEX: Ex ia IIC T4 Ga, Cl II, Groups F G, Cl l Zone LEL 0, AEx ia d IIC T4 (or AEx ia d IIC T4 IR Sensor), CMA: Approval for Mining Products, CH4,O2,CO,CO2, CSA: Cl I, Gr A-D T4, EAC: PBExiadI X, 1ExiadIICT4 X, Equipment Group and Category: I M1/II 1G, Ex d ia IIC T4, Ex d ia IIC T4 Gb, Ex ia IIC T4 Ga, IECEX: Ex ia I (Ex ia d I IR Sensor), II 1G (or Ex d ia IIC T4 Gb IR Sensor), INMETRO: Ex ia IIC T4 Ga, KC: Ex d ia IIC T4, KIMM: Ex d ia IIC T4, MDR: Registration of Plant Design, CH4,O2,CO,H2S,NO2, MSHA: 30 CRF, Part 22, Intrinsically Safe for Methane/Air Mixtures, PA-DEP: BFE 114-08 Permissible for PA Bituminous Underground Mines, UL Class I Division 1, Groups A, B, C, D, T4
Sensor Range
CO2 0 to 5%, LEL 0 to 100%, NH3 0 to 500 ppm, O2 0 to 30%
IP Rating
IP64
Series
MX6 iBrid
Display Screen Type
LCD
Chemical Formula
CO, H2S
Includes
Belt Clip, Calibration Cup (Diffusion), Calibration Tubing, Dust Filter/Water Stop (Aspirated), Nylon Carrying Case, Sample Tubing (Aspirated), Screwdriver, Wrist Strap
Resolution
Ammonia 1% vol, Carbon Dioxide 0.01% vol, Oxygen 0.1% vol
Features
Prescreen Entries for Benzene with an Optional Convertible Kit, 24 Sensor Options: Including Photoionization Detectors and Infrared (IR)
Housing Color
Black
Power Source
Battery
Number of Gases Detected
3
Sensor Type
Infrared, Photo Ionization
Includes Probe
No
Operating Temperature - Maximum
131 Degrees F
Measurement Range
Carbon Dioxide (0 to 5% vol), Ammonia (0 to 500 ppm), Oxygen (0 to 30% vol)
Operating Humidity - Minimum
15 %
Display Type
Digital
Hazardous Location Specification
Class I Divisions 1
Housing Material
Stainless Steel
Accuracy
+/-0.5^5% (At Temperature of Calibration), +/-0.8^5% (Over Full Measurement Temperature), +/-10% or 0.2 ppm 6 (0.0 to 10.0 ppm) +/-15.0% (11 to 50 ppm) (At Temperature of Calibration), +/-15% (Over Full Measurement Temperature), +/-5% (0.0 to 200.0 ppm) +/-15% (200.1 to 500.0 ppm) (At Temperature of Calibration), +/-5% (At Temperature of Calibration)
Battery Chemistry
Lithium Ion
Temperature Code
T4
Rechargeable Battery
No
Alarm Volume Level
95 dB
Replaceable Battery
Yes
Includes Charger
Yes
Includes Mounting Hardware
Yes
Data Logger
Yes
Operating Humidity - Maximum
95 %
Alert Type
Light, Sound, Vibration
Number of Sensors
2
Operating Temperature - Minimum
-4 Degrees F

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Ammonia, Carbon Dioxide, LEL, Oxygen, Communication Protocol Not Applicable, Series MX6 iBrid, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Includes Mounting Hardware Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Infrared, Photo Ionization, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products