Zoro Homepage

Nameplate, 5" L, Durable Design

  • Mfr # 17156771

  • Zoro # G6139990


product price: $11.19
/ea

Key Features

For Use With
Mfr. No. 18109396-ABC
Length
5 in
Power Source
Manual/Non-Powered
Features
Durable Design
Status Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17156771
Zoro #
G6139990
UPC #
-
Country of Origin
United States

Dimensions

Length
5 in
Overall Length
5 in

Details

Item
Nameplate
For Use With
Mfr. No. 18109396-ABC
Power Source
Manual/Non-Powered
Features
Durable Design
Status Indicator
No
Series
Radius(R) BZ1
Product Type
Nameplate

Description

Nameplate, Product Type Nameplate, Series Radius(R) BZ1, For Use With Mfr. No. 18109396-ABC, Overall Length 5 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.