Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nameplate for Mfr. No. TX1, White

  • Mfr # 17154920

  • Zoro # G2381745


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Series
Tango(R) TX1
Features
Black Tango Logo
Power Source
Manual/Non-Powered
Status Indicator
No
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17154920
Zoro #
G2381745
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/4 in
Height
1/2 in
Diameter
1 in
Overall Depth
0.5 in
Overall Length
1.25 in
Overall Height
0.5 in
Overall Width
1.25 in
Outside Diameter
1 in

Details

Item
Nameplate
Series
Tango(R) TX1
Features
Black Tango Logo
Power Source
Manual/Non-Powered
Status Indicator
No
For Use With
Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5
Color
White
Product Type
Nameplate

Description

Nameplate, Product Type Nameplate, Series Tango(R) TX1, Color White, Features Black Tango Logo, Outside Diameter 1 in, Overall Depth 0.5 in, For Use With Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5, Overall Height 0.5 in, Overall Length 1.25 in, Overall Width 1.25 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products