Zoro Homepage

Nameplate for Mfr. No. TX1, Yellow

  • Mfr # 17154918

  • Zoro # G2381760


product price: $5.05
/ea
Sold in multiples of 2 for $10.10

Key Features

Series
Tango(R) TX1
Diameter
1 in
Width
1 1/4 in
Status Indicator
No
Features
Black Tango TX1 Logo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17154918
Zoro #
G2381760
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Width
1 1/4 in
Height
1/2 in
Outside Diameter
1 in
Overall Height
0.5 in
Overall Length
1.25 in
Overall Width
1.25 in
Overall Depth
0.5 in

Details

Item
Nameplate
Series
Tango(R) TX1
Status Indicator
No
Features
Black Tango TX1 Logo
Power Source
Manual/Non-Powered
For Use With
Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5
Color
Yellow
Product Type
Nameplate

Description

Nameplate, Product Type Nameplate, Series Tango(R) TX1, Color Yellow, Features Black Tango TX1 Logo, Outside Diameter 1 in, Overall Depth 0.5 in, For Use With Mfr. No. TX1-1, Mfr. No. TX1-2, Mfr. No. TX1-4, Mfr. No. TX1-5, Overall Height 0.5 in, Overall Length 1.25 in, Overall Width 1.25 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.