Nameplate, Green
Mfr # 17156850
Zoro # G4442956
product price: $10.89
/eaKey Features
For Use With
Ventis(R) Pro 5 Series
Color
Green
Status Indicator
No
Features
Green
Power Source
Manual/Non-Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156850
Zoro #
G4442956
UPC #
-
Country of Origin
United States
Details
Item
Nameplate
For Use With
Ventis(R) Pro 5 Series
Color
Green
Status Indicator
No
Features
Green
Power Source
Manual/Non-Powered
Product Type
Nameplate
Series
Ventis(R) Pro5
Description
Nameplate, Product Type Nameplate, Series Ventis(R) Pro5, Color Green, For Use With Ventis(R) Pro 5 Series, Power Source Manual/Non-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.