Zoro Homepage

Nameplate, Green

  • Mfr # 17156853

  • Zoro # G4442929


product price: $11.19
/ea

Key Features

For Use With
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
Color
Green
Power Source
Manual/Non-Powered
Status Indicator
No
Features
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17156853
Zoro #
G4442929
UPC #
-
Country of Origin
United States

Details

Item
Nameplate
For Use With
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
Color
Green
Power Source
Manual/Non-Powered
Status Indicator
No
Features
Green
Series
Ventis(R) Pro5
Product Type
Nameplate

Description

Nameplate, Product Type Nameplate, Series Ventis(R) Pro5, Color Green, For Use With Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.