Power Cord, For Radius BZ1
- Mfr # 17155000
- Zoro # G6140060
product price:Â
$
29.89
/ea
Key Features
For Use With
Mfr. No. 18109396-ABC
Length
20 in
Power Source
No
Features
Durable Design
Status Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17155000
- Zoro #
- G6140060
- UPC #
- -
- Country of Origin
- Philippines
Dimensions
- Length
- 20 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
Details
- Item
- Power Cord
- For Use With
- Mfr. No. 18109396-ABC
- Power Source
- No
- Features
- Durable Design
- Status Indicator
- No
- Series
- Radius BZ1
- Product Type
- Power Cord
- Compatible Manufacturer Part Number
- 18109396-ABC
- Compatible Product Type
- Mfr. No. 18109396-ABC
Description
Power Cord, Product Type Power Cord, Series Radius BZ1, For Use With Mfr. No. 18109396-ABC, Overall Length 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.