Zoro Homepage

Radius BZ1 Multi-Gas Detector, IP66, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # BZ1-K1230R1111

  • Zoro # G6140779


product price: $11,916.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
69 hr
Operating Temp. Range
-20 Degrees C to 55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ1-K1230R1111
Zoro #
G6140779
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Width
11 1/2 in
Overall Height
21.5 in
Display Size
4.4 in
Overall Width
11.5 in
Manufacturer Warranty Length
2 yr
Overall Depth
11.5 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
69 hr
Operating Temp. Range
-20 Degrees C to 55 Degrees C
Standards
CSA Certified, UL Listed
Sensor Range
0 to 100% LEL, CO 0 to 1500 ppm, H2S 0 to 500 ppm, O2 0 to 30.0%, VOC 0 to 2000 ppm
IP Rating
IP66
Series
Radius BZ1
Display Screen Type
LCD with Backlight
Chemical Formula
CH4, CL2, CLO2, CO, CO/H2, CO2, H2, H2S, HC, HCL, HCN, NH3, NO, NO2, O2, PH3, SO2
Housing Color
Orange
Includes
Calibration Cup, Charging Power Supply, Hand Tool, Pump Inlet Water Barrier, Region Specific Cord, Sample Tubing
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, VOC 0.1 ppm
Features
Detect Up to Seven Gases Using 22 Sensor Options Including PID, Extended Run Time Power Supply can Extend Battery to Over 1 Month, Run Time of 7 Days (168 Hours), Ultra-Bright Blue and Red Lights
PID Ionization Energy Level
10.6 eV
Status Indicator
LED
Power Source
Battery
Operating Temperature - Minimum
-4 Degrees F
Resistance Properties
Impact Resistant, Weather Resistant
Communication Protocol
Wireless
Operating Frequency
2.405 to 2.480 GHz
Rechargeable Battery
Yes
Alert Type
Light, Sound
Battery Chemistry
Nickel Metal Hydride
Alarm Setting Adjustment
Adjustable Alarm Setting
Sensor Type
Catalytic, Electrochemical, Infrared, Photo Ionization
Temperature Code
T4
Operating Temperature - Maximum
131 Degrees F
Number of Peers - Maximum
25
Replaceable Battery
Yes
Visual Alert Type
Blue LED, Red LED
Receiver Range
1,000 ft
Number of Sensors
6
Data Logger
Yes
Number of Gases Detected
5
Includes Mounting Hardware
Yes
Alarm Volume Level
108 dB @ 3.3 ft
Measurement Range
Carbon Monoxide (0 to 1500 ppm), Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% vol in 0.1%), Sulphur Dioxide (0 to 150 ppm), VOC2 10.6eV (0 to 2000 ppm in 0.1 ppm)
Includes Probe
Yes
Operating Humidity - Maximum
95 %
Display Type
Digital
Operating Humidity - Minimum
15 %
Product Type
Area Gas Monitor

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, VOC, Communication Protocol Wireless, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant, Operating Humidity - Minimum 15 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.