Radius BZ1 Multi-Gas Detector, IP66, Audible, Visual, LCD with Backlight, 180 hr Battery Life
Mfr # BZ1-K023000101
Zoro # G6140760
product price:Â $8,999.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Methane, Oxygen
Alarm Type
Audible, Visual
Alarm Setting
Adjustable
Battery Life
180 hr
Operating Temp. Range
-20 Degrees C to 55 Degrees C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BZ1-K023000101
Zoro #
G6140760
UPC #
-
Country of Origin
United States
Dimensions
Width
11 1/2 in
Height
21 1/2 in
Overall Depth
11.5 in
Display Size
4.4 in
Overall Height
21.5 in
Overall Width
11.5 in
Manufacturer Warranty Length
2 yr
Description
Multi-Gas Detector, Replaceable Battery Yes, Product Type Area Gas Monitor, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Methane, Oxygen, Communication Protocol Peer to Peer, Series Radius BZ1, Operating Humidity - Maximum 95 Percent, Status Indicator LED, Rechargeable Battery Yes, Includes Mounting Hardware Yes, Resistance Properties Impact Resistant, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.