Zoro Homepage

Radius(R) BZ1 Module, AUDIBLE, VISUAL, VIBRATING, LCD, 2 yr. Battery Life

  • Mfr # SC-K003001111

  • Zoro # G6140456


product price: $4,602.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Lower Explosive Limit, Oxygen
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Alarm Setting
Adjustable
Battery Life
2 yr.
Operating Temp. Range
-20 Degrees C to 55 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-K003001111
Zoro #
G6140456
UPC #
-
Country of Origin
United States

Dimensions

Width
4 13/16 in
Height
3 5/16 in
Overall Height
3.31 in
Overall Width
4.81 in
Overall Depth
5.41 in

Details

Item
Module
Gas Detected
Lower Explosive Limit, Oxygen
Alarm Type
AUDIBLE, VISUAL, VIBRATING
Alarm Setting
Adjustable
Battery Life
2 yr.
Operating Temp. Range
-20 Degrees C to 55 Degrees C
Standards
UL, CSA, ATEX, IECEx
Sensor Range
0-100% LEL, 0-30% vol O2
Series
Radius(R) BZ1
Display Screen Type
LCD
PID Ionization Energy Level
10.6 eV
Resolution
1% LEL, O2 0.1%
Housing Color
Black
Features
Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base
For Use With
Radius BZ1
For Gas Type
LEL (Pentane), Oxygen
Product Type
Module

Description

Module, Product Type Module, Series Radius(R) BZ1, Features Face Down Positioned Smart Sensors, Module Slides Out From The Radius Base, Overall Depth 5.41 in, For Gas Type LEL (Pentane), Oxygen, For Use With Radius BZ1, Overall Height 3.31 in, Overall Width 4.81 in, Standards UL, CSA, ATEX, IECEx

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products