Zoro Homepage

Replacement Cover, 11-1/2" L

  • Mfr # 18109446

  • Zoro # G6140009


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Radius BZ1
Length
11 1/2 in
Features
Durable Design
Power Source
Manual/Non-Powered
Height
21 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109446
Zoro #
G6140009
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/2 in
Height
21 1/2 in
Width
11 1/2 in
Overall Height
21.5 in
Overall Width
11.5 in
Overall Length
11.5 in

Details

Item
Module Cover
For Use With
Radius BZ1
Features
Durable Design
Power Source
Manual/Non-Powered
Status Indicator
No
Industry Type
Healthcare
Series
Radius(R) BZ1
Product Type
Module Cover

Description

Module Cover, Product Type Module Cover, Series Radius(R) BZ1, For Use With Radius BZ1, Overall Height 21.5 in, Overall Length 11.5 in, Overall Width 11.5 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.