Zoro Homepage

Replacement Sensor, 0 to 100 ppm

  • Mfr # 17156650-L

  • Zoro # G6140316


product price: $534.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 18109396-ABC
Temp. Range
-20 Degrees to 55 Degrees C
Industry Type
Healthcare
Detects
Combustible Gas
Chemical Formula
CH4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17156650-L
Zoro #
G6140316
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 18109396-ABC
Temp. Range
-20 Degrees to 55 Degrees C
Industry Type
Healthcare
Detects
Combustible Gas
Chemical Formula
CH4
Sensor Range
0 to 100 ppm
Resolution
1 ppm
Sensor Life
2 yr
Operating Temperature - Minimum
-4 Degrees F
Series
Radius BZ1
T50 Response Time
10 sec
Compatible Detector Model/Series
Radius BZ1
Operating Temperature - Maximum
131 Degrees F
Measurement Range
0 to 100% LEL
Gas Detected
Methane
Sensor Type
Catalytic
For Detector Type
Portable
T90 Response Time
30 sec
Compatible Detector Manufacturer Part Number
18109396-ABC

Description

Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP37, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 30 sec, Compatible Detector Manufacturer Part Number 18109396-ABC, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.