Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Sensor, 0 to 150 ppm

  • Mfr # 17156650-5

  • Zoro # G6140401


product price: $719.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 18109396-ABC
Industry Type
Healthcare
Resolution
0.1 ppm
Sensor Range
0 to 150 ppm
Chemical Formula
SO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17156650-5
Zoro #
G6140401
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 18109396-ABC
Industry Type
Healthcare
Resolution
0.1 ppm
Sensor Range
0 to 150 ppm
Chemical Formula
SO2
Detects
Sulfur Dioxide
Temp. Range
-20 Degrees to 55 Degrees C
Series
Radius BZ1
Measurement Range
0 to 150 ppm
T50 Response Time
8 sec
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Sulfur Dioxide
Sensor Life
2 yr
T90 Response Time
20 sec
For Detector Type
Portable
Operating Temperature - Minimum
-4 Degrees F
Sensor Type
Electrochemical
Compatible Detector Model/Series
Radius BZ1

Description

Gas Detector Sensor, Gas Detected Sulfur Dioxide, Measurement Range 0 to 150 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP28, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 20 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 8 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula SO2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.