Replacement Sensor
Mfr # 17156650-8
Zoro # G805977986
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
Detects
Chlorine Dioxide (ClO2)
Sensor Range
0-1 ppm in 0.01 ppm increments
Resolution
0.01 ppm
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156650-8
Zoro #
G805977986
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Chlorine Dioxide (ClO2)
Sensor Range
0-1 ppm in 0.01 ppm increments
Resolution
0.01 ppm
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Chemical Formula
ClO2
Sensor Life
2 yr
T90 Response Time
70 sec
Operating Temperature - Minimum
-4 Degrees F
For Detector Type
Portable
Sensor Type
Electrochemical
T50 Response Time
10 sec
Compatible Detector Model/Series
Radius BZ1
Operating Temperature - Maximum
122 Degrees F
Series
Radius BZ1
Gas Detected
Chlorine Dioxide
Measurement Range
0 to 1 ppm
Description
Gas Detector Sensor, Gas Detected Chlorine Dioxide, Measurement Range 0 to 1 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 795CX5, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 70 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.01 ppm, T50 Response Time 10 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula ClO2
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.