Replacement Sensor
Mfr # 17156650-A
Zoro # G605977988
product price: $1,005.99
/ea
Free Shipping & Returns
Key Features
Detects
Hydrogen Chloride (HCL)
Sensor Range
0-30 ppm in 0.1 ppm increments
Resolution
0.1 ppm
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156650-A
Zoro #
G605977988
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Hydrogen Chloride (HCL)
Sensor Range
0-30 ppm in 0.1 ppm increments
Resolution
0.1 ppm
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Chemical Formula
HCl
Series
Radius BZ1
Sensor Type
Electrochemical
Sensor Life
2 yr
T50 Response Time
47 sec
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 30 ppm
Gas Detected
Hydrogen Chloride
Compatible Detector Model/Series
Radius BZ1
For Detector Type
Portable
T90 Response Time
96 sec
Operating Temperature - Minimum
-4 Degrees F
Description
Gas Detector Sensor, Gas Detected Hydrogen Chloride, Measurement Range 0 to 30 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 795CX6, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 96 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 47 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula HCl
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.