Replacement Sensor
Mfr # 17156650-P
Zoro # G705977987
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Detects
Hydrocarbon (Propane (C3H8) )
Sensor Range
0-100% LEL in 1% LEL increments
Resolution
1% LEL
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156650-P
Zoro #
G705977987
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Hydrocarbon (Propane (C3H8) )
Sensor Range
0-100% LEL in 1% LEL increments
Resolution
1% LEL
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Chemical Formula
HC
Compatible Detector Model/Series
Radius BZ1
Series
Radius BZ1
T90 Response Time
51 sec
Sensor Type
Infrared
Gas Detected
Hydrocarbon, Propane
For Detector Type
Portable
Measurement Range
0 to 100% LEL
Sensor Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
T50 Response Time
25 sec
Description
Gas Detector Sensor, Gas Detected Hydrocarbon, Propane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 795CX3, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 51 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 Percent LEL, T50 Response Time 25 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula HC
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.