Replacement Sensor
Mfr # 17156650-S
Zoro # G905977985
product price: $1,217.99
/ea
Free Shipping & Returns
Key Features
Detects
Methane (CH4)
Sensor Range
0-100% LEL in 1% LEL increments
Resolution
1% LEL
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156650-S
Zoro #
G905977985
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Detects
Methane (CH4)
Sensor Range
0-100% LEL in 1% LEL increments
Resolution
1% LEL
Temp. Range
-4 Degrees F to 131 Degrees F
For Use With
Radius
Chemical Formula
CH4
Measurement Range
0 to 100% LEL
Series
Radius BZ1
Sensor Life
2 yr
Sensor Type
Infrared
T50 Response Time
15 sec
For Detector Type
Portable
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
122 Degrees F
Compatible Detector Model/Series
Radius BZ1
Gas Detected
Methane
T90 Response Time
31 sec
Description
Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 795CX4, Sensor Type Infrared, For Detector Type Portable, T90 Response Time 31 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 Percent LEL, T50 Response Time 15 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.