Zoro Homepage

Replacement Sensor, CO/H2 Low

  • Mfr # 17155306-G

  • Zoro # G4443139


product price: $726.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ventis Pro 4, Ventis Pro 5 Series
Industry Type
Healthcare
Sensor Range
0 to 1000 ppm
Chemical Formula
CO, H2
Resolution
1 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17155306-G
Zoro #
G4443139
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Ventis Pro 4, Ventis Pro 5 Series
Industry Type
Healthcare
Sensor Range
0 to 1000 ppm
Chemical Formula
CO, H2
Resolution
1 ppm
Detects
Carbon Monoxide with Low Hydrogen Cross Sensitivity
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
For Detector Type
Portable
Operating Temperature - Maximum
122 Degrees F
Measurement Range
0 to 1,000 ppm
Gas Detected
Carbon Monoxide
Sensor Life
2 yr
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Model/Series
Ventis Pro5
Sensor Type
Electrochemical
T90 Response Time
12 sec
T50 Response Time
8 sec
Series
Ventis Pro5

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,000 ppm, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ90, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 12 sec, Sensor Life 2 yr, Series Ventis Pro5, Resolution 1 ppm, T50 Response Time 8 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO, H2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.