Replacement Sensor, Phosphine
Mfr # 17124983-9
Zoro # G7342727
product price: $726.99
/ea
Free Shipping & Returns
Key Features
Gas Detected
Phosphine
Sensor Range
0 to 10 ppm
Series
GasBadge Pro
Chemical Formula
PH3
For Use With
GasBadge Pro Single-Gas Air Monitors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17124983-9
Zoro #
G7342727
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
Gas Detected
Phosphine
Sensor Range
0 to 10 ppm
Series
GasBadge Pro
Chemical Formula
PH3
For Use With
GasBadge Pro Single-Gas Air Monitors
Temp. Range
-40 Degrees to 140 Degrees F, -40 Degrees to 60 Degrees C
Resolution
0.01 ppm
Industry Type
Healthcare
Operating Temperature - Minimum
-40 Degrees F
Sensor Type
Electrochemical
Operating Temperature - Maximum
140 Degrees F
Measurement Range
0 to 10 ppm
Compatible Detector Model/Series
GasBadge Pro
Sensor Life
1 yr
For Detector Type
Portable
Description
Gas Detector Sensor, Gas Detected Phosphine, Measurement Range 0 to 10 ppm, Compatible Detector Model/Series GasBadge Pro, Compatible Detector Grainger Part Number 8RM51, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 1 yr, Series GasBadge Pro, Resolution 0.01 ppm, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum -40 Degrees F, Chemical Formula PH3
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.