Zoro Homepage

Replacement Sensor, VOC, For MX6

  • Mfr # 17124975-R

  • Zoro # G7464493


product price: $1,704.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MX6
Gas Detected
VOC
Chemical Formula
PID, VOC
Sensor Range
0 to 2000 ppm
Operating Temp. Range
-4 Degrees to 131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17124975-R
Zoro #
G7464493
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. MX6
Gas Detected
VOC
Chemical Formula
PID, VOC
Sensor Range
0 to 2000 ppm
Operating Temp. Range
-4 Degrees to 131 Degrees F
Resolution
0.1 ppm
Gas Type
PID
Detects
Volatile Organic Compounds
Series
MX6 iBrid(R)
For Detector Type
Portable
Operating Temperature - Maximum
131 Degrees F
Sensor Life
1 yr
Sensor Type
Photo Ionization
Compatible Detector Model/Series
MX6 iBrid
Measurement Range
0 to 2,000 ppm
Operating Temperature - Minimum
-4 Degrees F

Description

Gas Detector Sensor, Gas Detected VOC, Measurement Range 0 to 2,000 ppm, Compatible Detector Model/Series MX6 iBrid, Compatible Detector Grainger Part Number 1TAN3, Sensor Type Photo Ionization, For Detector Type Portable, Sensor Life 1 yr, Series MX6 iBrid(R), Resolution 0.1 ppm, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula PID, VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.