Zoro Homepage

Sampling Probe, 6 ft.

  • Mfr # 18101386

  • Zoro # G7458875


product price: $394.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. MX6-K103Q211, Mfr. No. MX6-K1230111, Mfr. No. MX6-K1230211, Mfr. No. MX6-K123R211, Mfr. No. MX6KIT-K1230111, Mfr. No. MX6KIT-K1230211, Mfr. No. MX6KIT-K123R211, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Length
6 ft
Status Indicator
No
Features
Extendable Stainless Steel Probe
Includes
6 ft Extendable Stainless Steel Probe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18101386
Zoro #
G7458875
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Probe Length
6 ft

Details

Item
Sampling Probe
For Use With
Mfr. No. MX6-K103Q211, Mfr. No. MX6-K1230111, Mfr. No. MX6-K1230211, Mfr. No. MX6-K123R211, Mfr. No. MX6KIT-K1230111, Mfr. No. MX6KIT-K1230211, Mfr. No. MX6KIT-K123R211, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Status Indicator
No
Features
Extendable Stainless Steel Probe
Includes
6 ft Extendable Stainless Steel Probe
Power Source
Manual/Non-Powered
Probe Material
Stainless Steel
Series
Ventis MX4, Ventis Pro5
Sub-Brand
Industrial Scientific

Description

Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes 6 ft Extendable Stainless Steel Probe, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Extendable Stainless Steel Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.