Zoro Homepage

Sampling Tubing Kit, 1/8 in. x 100 ft.

  • Mfr # 18109206-100

  • Zoro # G6650847


product price: $843.99
/ea
Free Shipping & Returns

Key Features

For Use With
All Sensors
Length
100 ft
Features
Flexible Tubing
Includes
PTFE Lined Tubing
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109206-100
Zoro #
G6650847
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Diameter
1/8 in
Probe Diameter
0.13 in
Probe Length
100 ft

Details

Item
Tubing
For Use With
All Sensors
Features
Flexible Tubing
Includes
PTFE Lined Tubing
Power Source
Manual/Non-Powered
Tubing Material
PTFE
Includes Tubing
Yes
Series
Ventis MX4, Ventis Pro5
Sub-Brand
Industrial Scientific

Description

Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes PTFE Lined Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With All Sensors, Probe Diameter 0.13 in, Probe Length 100 ft, Tubing Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.