Zoro Homepage

Sampling Tubing Kit, 1/8 in. x 50 ft.

  • Mfr # 18109207-50

  • Zoro # G7129394


product price: $160.99
/ea
Free Shipping & Returns

Key Features

For Use With
MX6 iBrid, Ventis MX4
Length
50 ft
Includes
Urethane Tubing
Features
Flexible Tubing
Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109207-50
Zoro #
G7129394
UPC #
-
Country of Origin
United States

Dimensions

Length
50 ft
Diameter
1/8 in
Probe Length
50 ft
Probe Diameter
0.13 in

Details

Item
Tubing
For Use With
MX6 iBrid, Ventis MX4
Includes
Urethane Tubing
Features
Flexible Tubing
Power Source
Manual/Non-Powered
Sub-Brand
Industrial Scientific
Includes Tubing
Yes
Tubing Material
Urethane
Series
Ventis MX4, Ventis Pro5

Description

Tubing, Product Type Tubing, Power Source Manual/Non-Powered, Includes Urethane Tubing, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Flexible Tubing, For Use With MX6 iBrid, Ventis MX4, Probe Diameter 0.13 in, Probe Length 50 ft, Tubing Material Urethane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.