Zoro Homepage

Sampling Tubing/Probe Kit

  • Mfr # 18108043

  • Zoro # G7536636


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Length
8 in
Status Indicator
No
Power Source
Manual/Non-Powered
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18108043
Zoro #
G7536636
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Width
8 in
Height
5 in
Depth
3 in
Overall Depth
3 in
Overall Height
5 in
Probe Length
8 in
Overall Width
8 in

Details

Item
Sample Draw Pump & Probe Kit
For Use With
Mfr. No. VTS-K1231100101, Mfr. No. VTS-K1231101101, Mfr. No. VTS-K1232100101, Mfr. No. VTS-K1232101101, Mfr. No. VTS-K1232110101, Mfr. No. VTS-K1232111101, Mfr. No. VTS-K5232100101, Mfr. No. VTS-K5232101101, Mfr. No. VTS-K5232110101, Mfr. No. VTS-K5232111101
Status Indicator
No
Power Source
Manual/Non-Powered
Features
Extendable Probe, Flexible Tubing
Includes
10 ft Coiled Tubing, Quick Disconnect Adapter
Sub-Brand
Industrial Scientific
Includes Tubing
Yes
Tubing Material
Urethane
Includes Batteries
No
Series
Ventis MX4, Ventis Pro5

Description

Sample Draw Pump & Probe Kit, Product Type Sample Draw Pump & Probe Kit, Power Source Manual/Non-Powered, Includes 10 ft Coiled Tubing, Quick Disconnect Adapter, Series Ventis MX4, Ventis Pro5, Sub-Brand Industrial Scientific, Features Extendable Probe, Flexible Tubing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.