Sensor, Detects Carbon Monoxide
Mfr # 17156650-1
Zoro # G6140447
product price: $638.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 18109396-ABC
Detects
Carbon Monoxide
Resolution
1 ppm
Sensor Range
0 to 1500 ppm
Chemical Formula
CO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17156650-1
Zoro #
G6140447
UPC #
-
Country of Origin
United States
Details
Item
Gas Detector Sensor
For Use With
Mfr. No. 18109396-ABC
Detects
Carbon Monoxide
Resolution
1 ppm
Sensor Range
0 to 1500 ppm
Chemical Formula
CO
Temp. Range
-20 Degrees to 55 Degrees C
Sensor Type
Electrochemical
Series
Radius BZ1
Sensor Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
For Detector Type
Portable
T50 Response Time
8 sec
Gas Detected
Carbon Monoxide
Compatible Detector Model/Series
Radius BZ1
T90 Response Time
19 sec
Measurement Range
0 to 1,500 ppm
Description
Gas Detector Sensor, Gas Detected Carbon Monoxide, Measurement Range 0 to 1,500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP24, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 19 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 1 ppm, T50 Response Time 8 sec, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.