Zoro Homepage

Sensor, Detects Hydrogen Cyanide

  • Mfr # 17156650-B

  • Zoro # G6140377


product price: $998.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 18109396-ABC
Chemical Formula
HCN
Sensor Range
0 to 30 ppm
Temp. Range
-20 Degrees to 55 Degrees C
Resolution
0.1 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17156650-B
Zoro #
G6140377
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Mfr. No. 18109396-ABC
Chemical Formula
HCN
Sensor Range
0 to 30 ppm
Temp. Range
-20 Degrees to 55 Degrees C
Resolution
0.1 ppm
Detects
Hydrogen Cyanide
Operating Temperature - Minimum
-4 Degrees F
For Detector Type
Portable
Series
Radius BZ1
Gas Detected
Hydrogen Cyanide
Sensor Type
Electrochemical
T50 Response Time
14 sec
Sensor Life
2 yr
Compatible Detector Model/Series
Radius BZ1
Measurement Range
0.4 to 30 ppm
Operating Temperature - Maximum
104 Degrees F
T90 Response Time
59 sec

Description

Gas Detector Sensor, Gas Detected Hydrogen Cyanide, Measurement Range 0.4 to 30 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP31, Sensor Type Electrochemical, For Detector Type Portable, T90 Response Time 59 sec, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, T50 Response Time 14 sec, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula HCN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.