Zoro Homepage

Sensor, Detects Hydrogen Sulfide

  • Mfr # 18109473

  • Zoro # G6140289


product price: $1,093.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.1 ppm
Sensor Range
0 to 500 ppm
Detects
hydrogen Sulfide
Sensor Life
2 yr
Sensor Type
Electrochemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109473
Zoro #
G6140289
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
Resolution
0.1 ppm
Sensor Range
0 to 500 ppm
Detects
hydrogen Sulfide
Sensor Life
2 yr
Sensor Type
Electrochemical
Measurement Range
0 to 500 ppm
Gas Detected
Hydrogen Sulfide
For Detector Type
Portable
Chemical Formula
H2S
Compatible Detector Model/Series
Radius BZ1
Series
Radius BZ1

Description

Gas Detector Sensor, Gas Detected Hydrogen Sulfide, Measurement Range 0 to 500 ppm, Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP40, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution 0.1 ppm, Chemical Formula H2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.