Zoro Homepage

Sensor, Detects Hydrogen Sulfide

  • Mfr # 18109488

  • Zoro # G6140237


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Detects
Carbon Monoxide, Hydrogen Sulfide
Compatible Detector Model/Series
Radius BZ1
Sensor Type
Electrochemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18109488
Zoro #
G6140237
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm
Resolution
Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm
Detects
Carbon Monoxide, Hydrogen Sulfide
Compatible Detector Model/Series
Radius BZ1
Sensor Type
Electrochemical
Chemical Formula
CO, H2S
Measurement Range
Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm)
For Detector Type
Portable
Series
Radius BZ1
Sensor Life
2 yr
Gas Detected
Carbon Monoxide, Hydrogen Sulfide

Description

Gas Detector Sensor, Gas Detected Carbon Monoxide, Hydrogen Sulfide, Measurement Range Carbon Monoxide (0 to 1,500 ppm), Hydrogen Sulfide (0 to 500 ppm), Compatible Detector Model/Series Radius BZ1, Compatible Detector Grainger Part Number 52HP45, Sensor Type Electrochemical, For Detector Type Portable, Sensor Life 2 yr, Series Radius BZ1, Resolution Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Chemical Formula CO, H2S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.