Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Gas Detector, Chlorine

  • Mfr # GBPRO-7-CPO

  • Zoro # G6935817


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery
Features
Display Backlight, DS2 Docking Station Compatible, Event Logging, Four-Button Operation, Top Mounted Sensor, User-Adjustable TWA and STEL Alarms, Water Resistant
Gas Type
CL2
Standards
AEx ia IIC T4, T4- Class I, Zone 0, UL and cUL-Class I, Division 1, Groups A, B, C, D
Alarm Setting
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBPRO-7-CPO
Zoro #
G6935817
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
3 45/64 in
Depth
1 1/8 in
Overall Height
3.7 in
Overall Depth
1.13 in
Battery Size
2CR
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Single-Gas Detector
Includes
Battery
Features
Display Backlight, DS2 Docking Station Compatible, Event Logging, Four-Button Operation, Top Mounted Sensor, User-Adjustable TWA and STEL Alarms, Water Resistant
Gas Type
CL2
Standards
AEx ia IIC T4, T4- Class I, Zone 0, UL and cUL-Class I, Division 1, Groups A, B, C, D
Alarm Setting
Adjustable
Detects
Chlorine
Battery Type
CR2 Lithium
Alarm Type
Audible (95dB), Vibrating, Visual
Resolution
0.1 ppm
Sensor Range
0 to 100 ppm
Battery Life
2,600 hr
Display
Graphical LCD
Housing Color
Black
Interchangeable Sensors
Yes
Temp. Range
-40 Degrees to 60 Degrees C (-40 Degrees to 140 Degrees F)
Product Type
Single-Gas Detector
Number of Gases Detected
1
Display Screen Type
LCD
Alert Type
Light, Vibration
Maintainability
Maintainable
Replaceable Battery
Yes
Operating Humidity - Minimum
0 %
Gas Detected
Chlorine
Measurement Range
Chlorine (0 to 100 ppm)
Alarm Volume Level
95 dB
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
AEX IA IIC T4, T4 Class I Zone 0, Class I Divisions 1 Groups A, B, C, D
Includes Batteries
Yes
Chemical Formula
CL2, CLO2, CO, CO/H2, H2, H2S, HCN, NH3, NO2, O2, PH3, SO2
Alarm Setting Adjustment
Adjustable Alarm Setting
Battery Voltage
3 V
Includes Probe
No
Sensor Life
1 yr (Cl2)
Data Logger
Yes
Power Source
Battery
Battery Chemistry
Lithium
Operating Humidity - Maximum
99 %
Operating Temperature - Maximum
140 Degrees F
Temperature Code
T4
Series
GasBadge Pro
Accuracy
+/-10% or 0.2 ppm 6 (0.0 to 10.0 ppm) +/-15.0% (11 to 50 ppm) (At Temperature of Calibration), +/-15% (Over Full Measurement Temperature)
Resistance Properties
Water Resistant

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Chlorine, Communication Protocol Not Applicable, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.