Single Gas Detector, Phosphine
Mfr # 18100060-9
Zoro # G9004396
product price: $1,198.99
/ea
Free Shipping & Returns
Key Features
Includes
Attached Suspender Clip, Calibration Adapter and Tubing, Operating Instruction
Features
Standard TWA and STEL
Gas Type
PH3
Standards
ANZEx: Ex ia I/IIC T4, ATEX Ex ia I/Ex ia IIC T4, China Ex: Ex ia I/IIC T4, Cl II, Gr E-G, CMA: Ex ia I, CSA: Cl I, Gr A-D T4, Equipment Group and Category I M1/II 1G, Ex ia IIC T4, IECEX: Ex ia I/IIC T4, INMETRO: Ex ia IIC T4,UL: Cl I, Div 1, Gr A-D, T4, KC: Ex ia I/IIC T4
Display
Backlit LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18100060-9
Zoro #
G9004396
UPC #
-
Country of Origin
United States
Dimensions
Depth
4/5 in
Width
2 in
Height
3 17/25 in
Manufacturer Warranty Length
1 yr
Overall Height
3.7 in
Battery Size
2CR
Overall Width
2 in
Overall Depth
1.1 in
Description
Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Phosphine, Communication Protocol PC-Compatible Interface, Series GasBadge Pro, Battery Size 2CR, Operating Humidity - Maximum 99 Percent, Status Indicator LED, Rechargeable Battery No, Includes Mounting Hardware Yes, Battery Voltage 3 V, Resistance Properties Water Resistant, Operating Humidity - Minimum 0 Percent, Sensor Type Infrared
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.