Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Replacement Sensor, LEL

  • Mfr # 17155304-L

  • Zoro # G4443069


product price: $529.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ventis Pro 4, Ventis Pro 5 Series
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Sensor Range
0 to 100%
Industry Type
Healthcare
Resolution
1% LEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17155304-L
Zoro #
G4443069
UPC #
-
Country of Origin
United States

Details

Item
Gas Detector Sensor
For Use With
Ventis Pro 4, Ventis Pro 5 Series
Temp. Range
-40 Degrees to 122 Degrees F, -40 Degrees to 50 Degrees C
Sensor Range
0 to 100%
Industry Type
Healthcare
Resolution
1% LEL
Chemical Formula
CH4
Detects
Methane
Gas Detected
Methane
Operating Temperature - Minimum
-4 Degrees F
Compatible Detector Model/Series
Ventis Pro5
Sensor Type
Catalytic
T50 Response Time
7 sec
Series
Ventis Pro5
Operating Temperature - Maximum
131 Degrees F
T90 Response Time
10 sec
Measurement Range
0 to 100% LEL
Sensor Life
4 yr
For Detector Type
Portable

Description

Gas Detector Sensor, Gas Detected Methane, Measurement Range 0 to 100 Percent LEL, Compatible Detector Model/Series Ventis Pro5, Compatible Detector Grainger Part Number 49JZ97, Sensor Type Catalytic, For Detector Type Portable, T90 Response Time 10 sec, Sensor Life 4 yr, Series Ventis Pro5, Resolution 1 Percent LEL, T50 Response Time 7 sec, Operating Temperature - Maximum 131 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula CH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.