Zoro Homepage

Solar Charger Unit Power Cord, 12V

  • Mfr # 17159948

  • Zoro # G801800325


product price: $948.99
/ea
Free Shipping & Returns

Key Features

For Use With
BZ1, RGX
Length
3 7/10 m
Features
(2) Cables: (1) for BZ1 Series (1) for RGX Series
Temp. Range
-20 to 45 Degrees C (-4 to 113 Degrees F)
Input Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17159948
Zoro #
G801800325
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3 7/10 m
Overall Length
3.7 in

Details

Item
Solar Charger Unit Power Cord
For Use With
BZ1, RGX
Features
(2) Cables: (1) for BZ1 Series (1) for RGX Series
Temp. Range
-20 to 45 Degrees C (-4 to 113 Degrees F)
Input Voltage
12V
Series
Radius BZ1

Description

Solar Charger Unit Power Cord, Product Type Solar Charger Unit Power Cord, Series Radius BZ1, For Use With BZ1, RGX, Overall Length 3.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.