Shop INDUSTRIAL SCIENTIFIC
See all product information
Create Account
Speaker Grill, For Radius BZ1
- Mfr # 18109444
- Zoro # G6140106
product price:Â
$
42.69
/ea
Key Features
For Use With
Mfr. No. 18109396-ABC
Length
5 in
Features
Resistant Material
Power Source
Manual/Non-Powered
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18109444
- Zoro #
- G6140106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5 in
- Width
- 5 in
- Overall Width
- 5 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Fits Chest Size
- Resistant Material
Details
- Item
- Speaker Grill
- For Use With
- Mfr. No. 18109396-ABC
- Features
- Resistant Material
- Power Source
- Manual/Non-Powered
- Status Indicator
- No
- Industry Type
- Healthcare
- Product Type
- Speaker Grill
- Series
- Radius(R) BZ1
- Compatible Manufacturer Part Number
- 18109396-ABC
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Mfr. No. 18109396-ABC
Description
Speaker Grill, Product Type Speaker Grill, Series Radius(R) BZ1, Features Resistant Material, For Use With Mfr. No. 18109396-ABC, Overall Length 5 in, Overall Width 5 in, Power Source Manual/Non-Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.