Tag, For Ventis Pro 5/Ventis Pro 4
- Mfr # 18109419
- Zoro # G4442859
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
Status Indicator
No
Power Source
Manual/Non-Powered
Includes
(10) Tags
Product Type
Tag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18109419
- Zoro #
- G4442859
- UPC #
- -
- Country of Origin
- China
- Item
- Tag
- For Use With
- Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
- Status Indicator
- No
- Power Source
- Manual/Non-Powered
- Includes
- (10) Tags
- Product Type
- Tag
- Series
- Ventis Pro 4, Ventis Pro 5
- Compatible Manufacturer Part Number
- iAssign Tag
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
- Compatible Product Type
- Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series
Description
Tag, Product Type Tag, Series Ventis(R) Pro5, For Use With Ventis(R) Pro 4 Series, Ventis(R) Pro 5 Series, Includes (10) Tags, Power Source Manual/Non-Powered
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.