Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tango TX2 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 2 yr Battery Life

  • Mfr # TX2-14011

  • Zoro # G001793939


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX2-14011
Zoro #
G001793939
UPC #
-
Country of Origin
United States

Dimensions

Height
3 9/10 in
Width
1 2/5 in
Overall Width
1.4 in
Overall Height
3.9 in
Battery Size
3.6V
Overall Depth
2 in
Manufacturer Warranty Length
3 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
Sensor Range
CO 0 to 1,000 ppm, SO2 0 to 150 ppm
Series
Tango TX2
Display Screen Type
LCD
Chemical Formula
CO, CO/H2, H2S, NO2, SO2
Features
Individual Sensors that Increase Alarm Accuracy
Power Source
Battery
Housing Color
Black
Includes
Calibration Cup and Tubing, Label
Resolution
Carbon Monoxide 1 ppm, Nitrogen Dioxide 0.1 ppm
Alert Type
Vibration
Battery Voltage
3.6 V
Visual Alert Type
Blue LED, Red LED
Includes Probe
No
Housing Material
Polycarbonate
Operating Temperature - Maximum
122 Degrees F
Sensor Type
Electrochemical
Temperature Code
T4
Number of Sensors
1
Data Logger
Yes
Operating Humidity - Maximum
95 %
Operating Temperature - Minimum
-40 Degrees F
Operating Humidity - Minimum
15 %
Replaceable Battery
Yes
Display Type
Digital
Rechargeable Battery
No
Alarm Volume Level
100 dB @ 3.9 in
Battery Chemistry
Lithium
Measurement Range
Carbon Monoxide (0 to 1,000 ppm in 1 ppm), Nitrogen Dioxide (0 to 150.0 ppm in 0.1 ppm)
Number of Gases Detected
2

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.