Zoro Homepage

Tango TX2 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 2 yr Battery Life

  • Mfr # TX2-25011

  • Zoro # G401793935


product price: $877.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TX2-25011
Zoro #
G401793935
UPC #
-
Country of Origin
United States

Dimensions

Width
1 2/5 in
Height
3 9/10 in
Battery Size
3.6V
Overall Depth
2 in
Manufacturer Warranty Length
3 yr
Overall Width
1.4 in
Overall Height
3.9 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Battery Life
2 yr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
ATEX1 Ex ia I Ma, Class II, Groups E, F and G, CSA C22.2 No. 157, EN 50303: 2000, EN 60079-0: 2012, EN 60079-11: 2012, Equipment Group and Category: I M1 and II 1G, Ex ia IIC T4 Ga, Exia Class I, Zone 0, AEx ia IIC T4, IEC 60079-0: 2011, IEC 60079-11: 2011, IECEX3 Ex ia I Ma, Ex ia IIC T4 Ga, T4, UL (C-US)4: Class I, Groups A, B, C and D, UL 60079-0 6th Ed, UL 60079-11 6th Ed, UL 913 8th Ed
Sensor Range
H2S 0 to 500 ppm, SO2 0 to 150 ppm
Series
Tango TX2
Display Screen Type
LCD
Chemical Formula
CO, CO/H2, H2S, NO2, SO2
Housing Color
Black
Includes
Calibration Cup and Tubing, Label
Power Source
Battery
Features
Individual Sensors that Increase Alarm Accuracy
Resolution
Hydrogen Sulfide 0.1 ppm, Sulfur Dioxide 0.1 ppm
Operating Temperature - Minimum
-40 Degrees F
Temperature Code
T4
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Alert Type
Vibration
Visual Alert Type
Blue LED, Red LED
Sensor Type
Electrochemical
Operating Humidity - Minimum
15 %
Replaceable Battery
Yes
Alarm Volume Level
100 dB @ 3.9 in
Battery Chemistry
Lithium
Includes Probe
No
Housing Material
Polycarbonate
Measurement Range
Hydrogen Sulfide (0 to 500.0 ppm in 0.1 ppm), Sulphur Dioxide (0 to 150.0 ppm in 0.1 ppm)
Number of Gases Detected
2
Battery Voltage
3.6 V
Data Logger
Yes
Number of Sensors
1
Rechargeable Battery
No

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, Sulfur Dioxide, Communication Protocol Not Applicable, Series Tango TX2, Battery Size 3.6V, Operating Humidity - Maximum 95 Percent, Rechargeable Battery No, Battery Voltage 3.6 V, Operating Humidity - Minimum 15 Percent, Sensor Type Electrochemical, Temperature Code T4, Alarm Volume Level 100 dB @ 3.9 in, Battery Life 2 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products