Zoro Homepage

Vehicle Battery Charger, 12VDC

  • Mfr # 18107243

  • Zoro # G6795476


product price: $518.99
/ea
Free Shipping & Returns

Key Features

Features
Truck Mount
For Use With
Mfr. No. MX6
Overall Width
8 in
Overall Height
5 in
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18107243
Zoro #
G6795476
UPC #
-
Country of Origin
China

Dimensions

Overall Width
8 in
Overall Height
5 in
Width
8 in
Height
5 in
Length
8 in
Overall Length
8 in

Details

Item
Vehicle Battery Charger
Features
Truck Mount
For Use With
Mfr. No. MX6
Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Input Voltage
12V DC
Includes
Cradle, Power Supply
Product Type
Vehicle Battery Charger
Series
MX6 iBrid
Voltage
12V DC
Operating Voltage
12V DC

Description

Vehicle Battery Charger, Product Type Vehicle Battery Charger, Features Truck Mount, Series MX6 iBrid, For Use With Mfr. No. MX6, Includes Cradle, Power Supply, Operating Voltage 12V DC, Overall Height 5 in, Overall Length 8 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.