Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # VK-K0232110111

  • Zoro # G7329859


product price:  $2,024.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, High Oxygen 23.5%, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Low Oxygen 19.5%
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-K0232110111
Zoro #
G7329859
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/8 in
Height
6 13/16 in
Overall Height
6.81 in
Manufacturer Warranty Length
2 yr
Overall Width
2.63 in
Overall Depth
2.63 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, High Oxygen 23.5%, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Low Oxygen 19.5%
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
UL Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. AEx ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only. IECEX Ex ia IIC. IP66 IP67
Sensor Range
H2S 0 to 500 ppm,, LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD
Chemical Formula
H2S, O2
Power Source
Battery
Resolution
1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Housing Color
Black
Includes
Calibration Fitting, Calibration Gas (Appropriate Mix) with Regulator, Calibration Tubing, Dust Filter/Water Stop, H2S, LEL, Monitor with Pump, Rugged Hard Plastic Case, Sample Tubing, Service Tool, Soft Carrying Case, Ventis(TM) MX4 O2
Features
Detects 1 to 4 Gases, One Button Operation
Includes Test Gas
Yes
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Measurement Range
Oxygen (0 to 30% vol)
Number of Gases Detected
3
Display Type
Digital
Alert Type
Light, Sound, Vibration
Includes Probe
No
Alarm Setting Adjustment
Adjustable Alarm Setting
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Operating Temperature - Minimum
-4 Degrees F
Replaceable Battery
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Not Applicable, Series Ventis MX4, Temperature Code T4, Alarm Setting 20 ppm Danger, 20 Percent Danger, High Oxygen 23.5 Percent, Hydrogen Sulfide 10 ppm Warning, LEL 10 Percent, Low Oxygen 19.5 Percent, Battery Life 12 hr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products