Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # VK-K1232110111

  • Zoro # G5215235


product price:  $2,548.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VK-K1232110111
Zoro #
G5215235
UPC #
-
Country of Origin
United States

Dimensions

Height
6 13/16 in
Width
2 5/8 in
Overall Height
6.81 in
Overall Depth
2.63 in
Overall Width
2.63 in
Manufacturer Warranty Length
2 yr

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
20 ppm Danger, 20% Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10%, Oxygen (High 23.5%, Low 19.5%)
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Standards
UL Class I, Groups A, B, C, D T4. Zone 0. Class II, Groups F,G. AEx ia d IIC T4. CSA: Class l Division l Groups A, B, C, D T4. Ex d ia IIC T4. MSHA: CFR30, Part 22, Permissible for Underground Mines Diffusion Versions Only. IECEX Ex ia IIC. IP66 IP67
Sensor Range
CO 0 to 1000 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30.0%
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Includes
Calibration Fitting, Calibration Gas (Appropriate Mix) with Regulator, Calibration Tubing, Pump, Dust Filter/Water Stop, H2S, LEL, Rugged Hard Plastic Case, Sample Tubing, Service Tool, Soft Carrying Case, Ventis(TM) MX4 O2
Housing Color
Black
Features
Detects 1 to 4 Gases, One Button Operation
Power Source
Battery
Operating Temperature - Minimum
-4 Degrees F
Communication Protocol
Wireless
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light, Sound, Vibration
Number of Gases Detected
4
Operating Temperature - Maximum
122 Degrees F
Includes Probe
No
Includes Charger
Yes
Replaceable Battery
Yes
Temperature Code
T4
Includes Test Gas
Yes
Display Type
Digital
Measurement Range
Carbon Monoxide (0 to 1,000 ppm)
Battery Chemistry
Lithium Ion

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Communication Protocol Wireless, Series Ventis MX4, Temperature Code T4, Alarm Setting 20 ppm Danger, 20 Percent Danger, 70 ppm Danger, Carbon Monoxide 35 ppm Warning, Hydrogen Sulfide 10 ppm Warning, LEL 10 Percent, Oxygen (High 23.5 Percent, Low 19.5 Percent)

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products