Zoro Homepage

Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VTS-K5232101101

  • Zoro # G7354094


product price: $1,258.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
20 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS-K5232101101
Zoro #
G7354094
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
4 in
Manufacturer Warranty Length
4 yr
Overall Depth
1.2 in
Overall Width
2.3 in
Overall Height
4.1 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
20 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
CSA Certified, UL Listed
Sensor Range
H2S 0 to 500 ppm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 150 ppm
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD with Backlight
Chemical Formula
CO/H2, H2S, NO2, O2, SO2
Resolution
1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes
Calibration Cup, Sample Tubing
Features
Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
Housing Color
Orange
Temp. Range
-20 degree C -50 degree C (-4 degree F-122 degree F)
Power Source
Battery
Number of Sensors
2
Includes Probe
No
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Hazardous Location Specification
Class I Zone 1, AEX D IA II C, T4, Class II Divisions 1, GR E-G, T4 Class I Zone 0, AEX IA IIC, T4, Class I Divisions 1 Groups A, B, C, D
Number of Gases Detected
4
Housing Material
Polycarbonate
Number of Records Stored
60 Alarm Events
Sensor Type
Catalytic, Electrochemical
Rechargeable Battery
Yes
Replaceable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Display Type
Digital
Measurement Range
Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%), Sulphur Dioxide (0 to 150 ppm)
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
95 %
Operating Humidity - Minimum
15 %
Alert Type
Light, Sound, Vibration
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Application
Confined Space

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Orange, Gas Detected Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.