Zoro Homepage

Ventis MX4 Multi-Gas Detector, IP66/IP67, Audible, Vibrating, Visual, LCD with Backlight

  • Mfr # VTS-K5234100101

  • Zoro # G3947251


product price: $1,222.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTS-K5234100101
Zoro #
G3947251
UPC #
-
Country of Origin
United States

Dimensions

Width
2 5/16 in
Height
4 7/64 in
Manufacturer Warranty Length
4 yr
Overall Height
4.1 in
Overall Width
2.3 in
Overall Depth
1.2 in

Details

Item
Multi-Gas Detector
Gas Detected
Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
CSA Certified, UL Listed
Sensor Range
H2S 0 to 500 pmm, LEL 0 to 100%, O2 0 to 30%, SO2 0 to 500 ppm SO2
IP Rating
IP66/IP67
Series
Ventis MX4
Display Screen Type
LCD with Backlight
Chemical Formula
CO/H2, H2S, NO2, O2, SO2
Includes
Calibration Cup, Sample Tubing
Housing Color
Black
Resolution
1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Features
Sample Draw Distance of Up to 50 ft Provides Sampling in a Wide Range of Applications, No Tools are Required to Attach or Remove the Ventis Slide-On Pump to or from the Monitor, Three Available Battery Options
Power Source
Battery
Includes Probe
No
Replaceable Battery
Yes
Operating Temperature - Minimum
-4 Degrees F
Operating Humidity - Maximum
95 %
Operating Temperature - Maximum
122 Degrees F
Display Type
Digital
Sensor Type
Catalytic, Electrochemical
Operating Humidity - Minimum
15 %
Battery Chemistry
Lithium Ion
Alert Type
Light, Sound, Vibration
Number of Sensors
2
Housing Material
Polycarbonate
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Rechargeable Battery
Yes
Number of Gases Detected
4
Measurement Range
Hydrogen Sulfide (0 to 500 ppm), Oxygen (0 to 30% of vol in 0.1%), Sulphur Dioxide (0 to 150 ppm)
Includes Charger
Yes
Number of Records Stored
60 Alarm Events
Hazardous Location Specification
Class I Zone 1, AEX D IA II C, T4, Class II Divisions 1, GR E-G, T4 Class I Zone 0, AEX IA IIC, T4, Class I Divisions 1 Groups A, B, C, D

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Not Applicable, Series Ventis MX4, Number of Records Stored 60 Alarm Events, Operating Humidity - Maximum 95 Percent, Rechargeable Battery Yes, Operating Humidity - Minimum 15 Percent, Sensor Type Catalytic, Electrochemical, Temperature Code T4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.