Ventis Pro5 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ4Y2111111

  • Zoro # G3617836


product price:  $4,152.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V5K-KJ4Y2111111
Zoro #
G3617836
UPC #
-
Country of Origin
United States

Dimensions

Width
2 41/64 in
Height
6 49/64 in
Overall Width
2.64 in
Overall Height
6.77 in
Overall Depth
2.56 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Groups A, B, C and D T4
Sensor Range
CO 0 to 1500 ppm, H2S 0 to 500 ppm, LEL 0 to 100%, NO2 0 to 150 ppm, O2 0 to 30%
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, H2S, NO2, O2
Features
Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature, Wireless
Housing Color
Orange
Resolution
1% LEL, Carbon Monoxide 1 ppm, Hydrogen Sulfide 0.1 ppm, Nitrogen Dioxide 0.1 ppm, Oxygen 0.1% vol
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Battery Chemistry
Lithium Ion
Includes Probe
No
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
122 Degrees F
Alert Type
Light, Sound, Vibration
Measurement Range
LEL 0 to 100%
Communication Protocol
Peer to Peer
Alarm Setting Adjustment
Adjustable Alarm Setting
Temperature Code
T4
Number of Gases Detected
5
Display Type
Digital
Includes Test Gas
Yes
Replaceable Battery
Yes

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Nitrogen Dioxide, Oxygen, Communication Protocol Peer to Peer, Series Ventis Pro5, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.