Ventis Pro5 Multi-Gas Detector, Audible, Vibrating, Visual, LCD, 18 hr Battery Life

  • Mfr # V5K-KJ5Y2111101

  • Zoro # G301052286


product price:  $3,984.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V5K-KJ5Y2111101
Zoro #
G301052286
UPC #
-
Country of Origin
United States

Dimensions

Width
2 41/64 in
Height
6 49/64 in
Overall Height
6.77 in
Overall Depth
2.56 in
Overall Width
2.64 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 hr
Operating Temp. Range
-40 Degrees to 50 Degrees C (-40 Degrees to 122 Degrees F)
Standards
UL Class I, Division 1, Gr. A, B, C and D, Temperature Class T4, Class II, Div. 1, Gr. E, F and G, Class I, Zone 0, AEx ia IIC, Zone 1, AEx d ia II C, CSA Class I, Div. 1, Gr. A, B, C and D
Sensor Range
CO 0 to 2000 ppm, LEL 0 to 100%, O2 0 to 30% v/v, SO2 0 to 150 ppm
Series
Ventis Pro5
Display Screen Type
LCD
Chemical Formula
CO, O2, SO2
Resolution
1% LEL, Carbon Monoxide 1 ppm, Oxygen 0.1% vol, Sulfur Dioxide 0.1 ppm
Includes
Calibration Gas, Calibration Tubing with T-Fitting, Dust Filter/Water Stop, Manual Regulator, Rugged Hard Plastic Case, Sample Tubing
Features
Alarm Action Messages, iAssign Technology, Panic Alarm, Time and Temperature
Housing Color
Orange
Display Type
Digital
Measurement Range
LEL 0 to 100%
Communication Protocol
Peer to Peer
Includes Probe
No
Replaceable Battery
Yes
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light, Sound, Vibration
Temperature Code
T4
Operating Temperature - Maximum
122 Degrees F
Battery Chemistry
Lithium Ion
Includes Test Gas
Yes
Operating Temperature - Minimum
-40 Degrees F
Number of Gases Detected
4

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector & Confined Space Kit, Display Screen Type LCD, Includes Probe No, Housing Color Orange, Gas Detected Carbon Monoxide, Hydrogen Sulfide, LEL, Oxygen, Sulfur Dioxide, Communication Protocol Peer to Peer, Series Ventis Pro5, Temperature Code T4, Alarm Setting Adjustable, Battery Life 18 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.